HBL2615SW - LKG WT S/SHRD FLG-Inlt, 30A 125V, L5-30P

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2615SW
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
2615SW
Description
LKG WT S/SHRD FLG-Inlt, 30A 125V, L5-30P
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231648 / 0783585231648 / 00783585231648
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2615SW - Small Image
 
HBL2615SW - Large Image
 
HBL2615SW - Large Image
Attachments
 
 
HBL2615SW - Specification Sheet
Other Links
 
 
HBL2615SW - Other
 
HBL2615SW - Other
 
HBL2615SW - Other
 
HBL2615SW - Other
 
HBL2615SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
Number of Wires
3-Wire
Wattage
3,750
amperage rating
30
Current Rating
30
connection
Screw Terminals
insulation
True
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.27 in
Descriptions
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Gray.
Special Features
Shrouded Watertight Construction
Description
LKG WT S/SHRD FLG-INLT, 30A 125V, L5-30P
Product Type
LKG WT S/SHRD FLG-Inlt, 30A 125V, L5-30P
extra long description
HWDK HBL2615SW LKG WT S/SHRD FLG-IN
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
2615SW
Brand
Hubbell Wiring Devices
GTIN
00783585231648
UPC
783585231648
Taxonomies, Classifications, and Categories
Type
Flanged Inlet
Category Description
Poles & Accessories
Packaging
Weight per each
0.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
L5-30P
Mounting
Screw Mount
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat