HBL2315 - LKG FLG-Inlt, 20A 125V, L5-20P, WH

Wiring Device-Kellems

  • $35.19 (Each)
  • $35.19 (Each)

  • $351.90 (Per 10)
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
HBL2315
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2315
Description
LKG FLG-Inlt, 20A 125V, L5-20P, WH
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 20A 125V Ac, 2-Pole 3-Wire Grounding, Nema L5-20P, Screw Terminal, Nylon Casing, Back Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585037783 / 0783585037783 / 00783585037783
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.19 (Each)
Standard Packaging
$351.90 (Per 10)
Resources
Images
 
 
HBL2315 - Small Image
 
HBL2315 - Large Image
Attachments
 
 
HBL2315 - Specification Sheet
Other Links
 
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
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
125 VAC
Poles
2-Pole
Wattage
2,500
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
insulation
True
Wire Size
#16 to #8
Phase
1
Dimensions and Weight
Size
2.88 in x 2.88 in x 2.09 in
Descriptions
Product Type
LKG FLG-Inlt, 20A 125V, L5-20P, WH
extra long description
HWDK HBL2315 LKG FLG-INLT, 20A 125V
Description
LKG FLG-INLT, 20A 125V, L5-20P, WH
Special Features
Standard Product
Long Description
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20P, Screw Terminal, Nylon casing, Back wired, White
Additional Information
pallet quantity
2160
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2315
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585037783
UPC
783585037783
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.132
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-20P
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2315.
Jump To:

Similar Items

Similar items are close alternatives to HBL2315, though they may not be 100% alike.

LKG FLG-INLT, 20A 250V, L6-20P, WH
  • MFR Part #: HBL2325
  • GTIN: 00783585037868
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG FLG-INLT, 20A 277V, L7-20P, WH
  • MFR Part #: HBL2335
  • GTIN: 00783585037936
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2315 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520MB Bryant Electric 00781786688568
CWL520FI Eaton Wiring Devices 00040893670126
HBL2315 Hubbell Wiring Device-Kellems 00783585037783
2315 Leviton 00078477801093
L520FI Legrand Pass & Seymour 00785007252026
2647MB Woodhead 00786788026479

* All prices subject to change.

Begin Live Chat