HBL1222W - DP Tog, Ind GRD, 20A 120/277V, WH

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1222W
Manufacturer
WDK
Manufacturer's Part Number
HBL1222W
Description
DP Tog, Ind GRD, 20A 120/277V, WH
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Double Pole, 20A 120/277V Ac, Back and Side Wired, White Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
783585431741 / 0783585431741 / 00783585431741
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL1222W - Small Image
 
HBL1222W - Large Image
Attachments
 
 
HBL1222W - Specification Sheet
Other Links
 
 
HBL1222W - Other
 
HBL1222W - Other
 
HBL1222W - Other
 
HBL1222W - Other
 
HBL1222W - Other
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
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.87 in
Descriptions
Product Type
DP Tog, Ind GRD, 20A 120/277V, WH
Description
DP TOG, IND GRD, 20A 120/277V, WH
extra long description
HWDK HBL1222W DP TOG, IND GRD, 20A
Long Description
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, White Toggle
Special Features
Standard Product
Additional Information
pallet quantity
4500
operating cycles
50,000
action
Positive Snap
Contact Rating
Per UL 20
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBL1222W
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585431741
UPC
783585431741
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.077
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1222W.
Jump To:

Similar Items

Similar items are close alternatives to HBL1222W, though they may not be 100% alike.

Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switch...
  • Our Part #: HBL1221W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL1221W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.50) ·
HBL1221W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.85

Each

QTY:
Each
Add
DP TOG, IND GRD, 20A 120/277V, BR
  • MFR Part #: HBL1222
  • GTIN: 00783585431604
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL1222W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4902W Bryant Electric 00781786623941
AH1222W Eaton Wiring Devices 00032664706127
HBL1222W Hubbell Wiring Device-Kellems 00783585431741
1222-2W Leviton 00078477241905
PS20AC2W Legrand Pass & Seymour 00785007195354

* All prices subject to change.

Begin Live Chat