GFBFST20W - 20A Com Self Test Faceless GFR White

Hubbell Wiring Devices

  • $21.87 (Each)
  • $21.87 (Each)

  • $218.70 (Per 10)

Availability: Currently Out Of Stock
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
GFBFST20W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFBFST20W
Description
20A Com Self Test Faceless GFR White
Power Protection Devices, Self Test Faceless Gfci, 20A 125V, 2-Pole 3-Wire Grounding, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778122231 / 0883778122231 / 00883778122231
Weight per unit
0.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.87 (Each)
Standard Packaging
$218.70 (Per 10)
Resources
Images
 
 
GFBFST20W - Small Image
 
GFBFST20W - Large Image
 
GFBFST20W - Large Image
 
GFBFST20W - Large Image
 
GFBFST20W - Large Image
 
GFBFST20W - Large Image
Attachments
 
 
GFBFST20W - Specification Sheet
Other Links
 
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
 
GFBFST20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
Power Protection Devices, Self Test Faceless GFCI, 20A 125V, 2-Pole 3-Wire Grounding, White
Special Features
Blank Face, Self Test
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Product Type
20A Com Self Test Faceless GFR White
extra long description
HWDK GFBFST20W 20A COM SELF TEST FA
Description
20A COM SELF TEST FACELESS GFR WHITE
Additional Information
pallet quantity
2240
Manufacturer Information
series
Heavy Duty
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFBFST20W
GTIN
00883778122231
UPC
883778122231
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
STANDARD
Packaging
Weight per each
0.161
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Grade
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFBFST20W.
Jump To:

Similar Items

Similar items are close alternatives to GFBFST20W, though they may not be 100% alike.

Power Protection Devices, Self Test Faceless Gfci, 20A 125V, 2-Pole 3-Wire Groun...
  • Our Part #: GFBFST20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFBFST20GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFBFST20GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
20A COM SELF TEST FACELESS GFR ALMOND
  • MFR Part #: GFBFST20AL
  • GTIN: 00883778122163
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR BLACK
  • MFR Part #: GFBFST20BK
  • GTIN: 00883778122170
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR IVORY
  • MFR Part #: GFBFST20I
  • GTIN: 00883778122194
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR BROWN
  • MFR Part #: GFBFST20
  • GTIN: 00883778122200
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR LT ALMOND
  • MFR Part #: GFBFST20LA
  • GTIN: 00883778122217
  • Manufacturer: WIRING DEVICE-KELLEMS
20A COM SELF TEST FACELESS GFR RED
  • MFR Part #: GFBFST20R
  • GTIN: 00883778122224
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat