FB4233 - Rect Floorbox, Cast Iron, Deep, 2-G

Hubbell Wiring Devices

  • $295.32 (Each)
  • $295.32 (Each)

Availability: Currently Out Of Stock
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
FB4233
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
FB4233
Description
Rect Floorbox, Cast Iron, Deep, 2-G
Flush Concrete Floorboxes Series, Deep Cast Iron Box, Rectangular, 2-Gang, 3.50" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585696065 / 00783585696065
Weight per unit
6.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.32 (Each)
Resources
Images
 
 
FB4233 - Small Image
 
FB4233 - Large Image
 
FB4233 - Large Image
 
FB4233 - Large Image
 
FB4233 - Large Image
 
FB4233 - Large Image
 
FB4233 - Large Image
Attachments
 
 
FB4233 - Specification Sheet
Other Links
 
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
 
FB4233 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Cast Iron;Pre-Galvanized Steel
Material, Color, and Finish
Color
Green
Dimensions and Weight
Height
3.4
Width
4.91
Length
8.13
Size
8.13 in x 4.91 in x 3.4 in
Descriptions
extra long description
HWDK FB4233 RECT FLOORBOX, CAST IRO
Product Type
Rect Floorbox, Cast Iron, Deep, 2-G
Features
Rectangular flush deep cast iron base floorbox with a stamped steel adjustable top for use with rectangular covers and flanges, green corrosion resistant painted, for use in concrete floors. This 2-gang box has 3.50" minimum depth of pour, includes installation concrete cover, disposable PVC spacers, and external 1.25" prepour leveling screws. Box has .875" adjustable top, (6) 1" threaded hubs, ships with (4) 1" to ¾" threaded reducers, (1) removable metallic low voltage divider and (2) 6" long #12 AWG gro
Description
RECT FLOORBOX, CAST IRON, DEEP, 2-G
Long Description
Flush Concrete Floorboxes Series, Deep Cast Iron Box, Rectangular, 2-Gang, 3.50" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Cast Iron Box with Corrosion Resistant Paint;Threaded Hubs
Construction
Fabricated
Additional Information
Knockouts
true
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
FB4233
series
Concrete Floorboxes
GTIN
00783585696065
UPC
783585696065
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
FLUSH
Packaging
Weight per each
6.39
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed to UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FB4233.
Jump To:

Similar Items

Similar items are close alternatives to FB4233, though they may not be 100% alike.

Flush Concrete Floor Box Series, 2-Gang, Rectangular, Cast Iron Box, Deep, Fully...
  • Our Part #: BA4233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BA4233
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BA4233 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat