CFB2G30CRE - Rec CFB, 2-G Extend, 3.0" D, CR

Wiring Device-Kellems

  • $332.81 (Each)
  • $332.81 (Each)

In-Stock: 0 available locally (Vidalia, LA) (change location)
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
CFB2G30CRE
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB2G30CRE
Description
Rec CFB, 2-G Extend, 3.0" D, CR
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121307 - Floor boxes
UPC/GTIN
783585695211 / 00783585695211
Weight per unit
9.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.81 (Each)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Images
 
 
CFB2G30CRE - Small Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
 
CFB2G30CRE - Large Image
Attachments
 
 
CFB2G30CRE - Specification Sheet
Other Links
 
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
 
CFB2G30CRE - Other
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
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
16.27
Size
16.27 in x 6.62 in x 3.00 in
Height
3
Width
6.62
Descriptions
Long Description
SystemOne ETERNAL™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;High-Capacity Feed-Through (External Hubs Purchased Separately);Pregalvanzied Stamped Steel Box with Corrosion Resistant Paint
Construction
Fabricated
Description
REC CFB, 2-G EXTEND, 3.0" D, CR
Product Type
Rec CFB, 2-G Extend, 3.0" D, CR
extra long description
HWDK CFB2G30CRE REC CFB, 2-G EXTEND
Features
Recessed 2-Gang concrete floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. The floorbox offers the ability for field installed external high capacity hubs (sold separately), includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
series
Concrete Floorboxes
Manufacturers Part Number
CFB2G30CRE
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585695211
UPC
783585695211
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
Residential receptacles
Packaging
Weight per each
9.45
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Mounting
Field Installed
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area