2401013 - SGL Eye, Sup Grip, .50-.62", SS, CLS

Wiring Device-Kellems

  • $59.15 (Each)
  • $59.15 (Each)
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
2401013
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02401013
Description
SGL Eye, Sup Grip, .50-.62", SS, CLS
Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.50-0.62"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585309132 / 0783585309132 / 00783585309132
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.15 (Each)
Resources
Images
 
 
2401013 - Small Image
 
2401013 - Large Image
 
2401013 - Large Image
Attachments
 
 
2401013 - Specification Sheet
Other Links
 
 
2401013 - Other
 
2401013 - Other
 
2401013 - Other
 
2401013 - Other
 
2401013 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
extra long description
HWDK 02401013 SGL EYE, SUP GRIP, .5
Product Type
SGL Eye, Sup Grip, .50-.62", SS, CLS
Features
Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styl
Description
SGL EYE, SUP GRIP, .50-.62", SS, CLS
Long Description
Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.50-0.62"
Construction
Woven
Special Features
Closed Mesh
Additional Information
Cable Size
.50"-.62" (1.27-1.57)
Manufacturer Information
Manufacturers Part Number
02401013
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585309132
UPC
783585309132
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Mounting
Screw Hook or Beam Clamp
Application
Single Eye
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2401013.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2401013.

Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.50-0.62...
  • Our Part #: 02401013
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 02401013
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($591.50) ·
02401013 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat