07401028 - STR Male, DCG, 1.1-1.2", 1.25" W/Mesh

Wiring Device-Kellems

  • $163.06 (Each)
  • $163.06 (Each)

  • $815.30 (Per 5)
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
07401028
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401028
Description
STR Male, DCG, 1.1-1.2", 1.25" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.125-1.250", 1 1/4" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585322094 / 0783585322094 / 00783585322094
Weight per unit
0.461 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.06 (Each)
Standard Packaging
$815.30 (Per 5)
Resources
Images
 
 
07401028 - Small Image
 
07401028 - Large Image
 
07401028 - Large Image
 
07401028 - Large Image
Attachments
 
 
07401028 - Specification Sheet
Other Links
 
 
07401028 - Other
 
07401028 - Other
 
07401028 - Other
 
07401028 - Other
 
07401028 - Other
 
07401028 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1 1/4" NPT
Descriptions
Description
STR MALE, DCG, 1.1-1.2", 1.25" W/MESH
extra long description
HWDK 07401028 STR MALE, DCG, 1.1-1.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Product Type
STR Male, DCG, 1.1-1.2", 1.25" W/Mesh
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.125-1.250", 1 1/4" with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
540
Manufacturer Information
Manufacturers Part Number
07401028
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585322094
UPC
783585322094
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
0.461
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 5
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401028.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 07401028.

Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.125-1.250", 1 1/4" ...
  • Our Part #: 7401028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 07401028
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($163.06) ·
7401028 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$163.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 07401028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG125D1250GT American Fittings 00662364500451
DC4001125 Eaton Wiring Devices 00032664716829
7401028 Hubbell Wiring Device-Kellems 00783585322094
L7726 Leviton 00078477974001
CG1020 Legrand Pass & Seymour 00785007996586
RSR-420-E Remke 00785411114705
RSR-45520-E Remke 00785411145709
36273 Woodhead 00786788362737

* All prices subject to change.

Begin Live Chat