07401017 - STR Male, DCG, .50-.62", 3/4" W/Mesh

Wiring Device-Kellems

  • $83.31 (Each)
  • $83.31 (Each)

  • $416.55 (Per 5)
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
07401017
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401017
Description
STR Male, DCG, .50-.62", 3/4" W/Mesh
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F2 Size, 0.5 to 0.625 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783585321981 / 00783585321981
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.31 (Each)
Standard Packaging
$416.55 (Per 5)
Resources
Images
 
 
07401017 - Small Image
 
07401017 - Large Image
 
07401017 - Large Image
Specifications Sheets
 
 
07401017 - Specification Sheet
Installation Sheets
 
 
07401017 - Installation Sheet
Attachments
 
 
07401017 - Specification Sheet
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
Stainless Steel (Mesh);Aluminum (Fitting)
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
STAINLESS STEEL
Dimensions and Weight
Size
F2
Descriptions
Description
STR MALE, DCG, .50-.62", 3/4" W/MESH
Product Type
Deluxe Cord Grip
Long Description
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F2 Size, 0.5 to 0.625 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size, 0.1 lb/EA
Features
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .50"-.62", 3/4" with Mesh
Short Description
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting), F2
Special Features
Corrosion Resistant;Multiweave Grip Gives Cable Arc-Of-Bend Control;Easy Cable/Flexible Conduit Installation
extra long description
UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 3/4 INCH THREADED THREAD SIZE; 0.5 TO 0.625 INCH CORD SIZE; STAINLESS STEEL MESH MATERIAL; MULTI-WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL; FORM SIZE F2; CONNECTOR SIZE 1.13 INCH DIAMETER X 1.65 INCH LENGTH; THROAT SIZE 0.64 INCH DIAMETER; MATERIAL STAINLESS (GRIP), STAINLESS STEEL (STRAND
Commodity Description
CABLE & CORD GRIPS
Additional Information
Form Size F2; Connector Size 1.13 Inch Diameter x 1.65 Inch Length; Throat Size 0.64 Inch Diameter; Material Stainless (Grip), Stainless Steel (Strand), Neoprene (Bushing), Aluminum (Collar, Nut); Temperature Rating -30 to 225 Deg F
Additional Information
Cable/Cord Size
0.5 to 0.625 in
for use with
For Insulated Cable
Connection Type
Straight Male NPT
Thread Size
3/4 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Connector Type
STRAIGHT MALE
Cord Size
0.5 TO 0.625 INCH
Mesh Type
Multi-Weave
Manufacturer Information
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
Manufacturers Part Number
07401017
GTIN
00783585321981
UPC
783585321981
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wiring Enclosure;Pendant Station;Hand Tool;Construction;Processing and Material Handling Equipment;Pump;Motor and Machine Tool;Hazardous/Wet Location
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401017.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 07401017.

Cord Grip Connector and Mesh, Ul, Csa Approval; Wiring Enclosure, Pendant Statio...
  • Our Part #: 7401017
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401017
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.31) ·
7401017 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 07401017 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A560GT American Fittings 00662364500178
CG75A650GT American Fittings 00662364500192
CG5375NASR Appleton Electric 00781381209793
DC200500 Eaton Wiring Devices 00040893651552
DC200375 Eaton Wiring Devices 00040893651545
DC200500 GENERAL ELECTRIC n/a
7401018 Hubbell Wiring Device-Kellems 00783585321998
7401015 Hubbell Wiring Device-Kellems 00783585321967
7401017 Hubbell Wiring Device-Kellems 00783585321981
ZS209MG Killark 00783936980225
L7700 Leviton 00078477973820
L7712 Leviton 00078477973813
CGA75625M O-Z Gedney 00783126085914
CG610 Legrand Pass & Seymour 00785007996517
CG608 Legrand Pass & Seymour 00785007997477
RSRS-209-E Remke 00785411413792
RSRS-210-E Remke 00785411413815
RSRS-211-E Remke 00785411413839
RSR-209-E Remke 00785411112503
RSR-2309-E Remke 00785411163598
RSR-208-E Remke 00785411816135
36261 Woodhead 00786788362614
36259 Woodhead 00786788362591
36263 Woodhead 00786788362638

* All prices subject to change.

Begin Live Chat