073031202 - D/T Strain Relf, .43-.54", 1/2" No Ins

Wiring Device-Kellems

  • $27.08 (Each)
  • $27.08 (Each)

  • $541.60 (Per 20)
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
073031202
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031202
Description
D/T Strain Relf, .43-.54", 1/2" No Ins
D/T Strain Relf, .43-.54IN , 1/2IN No Ins
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
783585330020 / 00783585330020
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.08 (Each)
Standard Packaging
$541.60 (Per 20)
Resources
Images
 
 
073031202 - Small Image
 
073031202 - Large Image
Installation Sheets
 
 
073031202 - Installation Sheet
Attachments
 
 
073031202 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
GALVANIZED STEEL
Descriptions
Description
D/T STRAIN RELF, .43-.54", 1/2" NO INS
Product Type
Cable Grip Connector and Mesh
extra long description
4.75 INCH MESH LENGTH; UL, CSA APPROVAL; DUST-TIGHT APPLICATION; NON-INSULATED, WIDE RANGE, STRAIGHT MALE CONNECTOR TYPE; 1/2 INCH THREAD SIZE; 0.43 TO 0.54 INCH CORD SIZE; GALVANIZED STEEL MESH MATERIAL; SINGLE WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL
Long Description
CABLE GRIP CONNECTOR AND MESH, 4-3/4 INCH MESH LENGTH; UL, CSA APPROVAL; DUST TIGHT, HAZARDOUS LOCATION, INDOOR, ELECTRICAL ENCLOSURE, MACHINE TOOL, POTABLE POWER TOOL APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 1/2 INCH THREADED THREAD SIZE
Additional Information
Type Non-Insulated, Wide Range; Material Zinc Plated Steel (Locknut); Temperature Rating -30 to 225 Deg F
Commodity Description
CABLE & CORD GRIPS
Additional Information
Cord Size
0.43 TO 0.54 INCH
Thread Size
1/2 Inch Threaded
Mesh Length
4-3/4 INCH
Mesh Type
SINGLE WEAVE
Connector Type
STRAIGHT MALE
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
073031202
GTIN
00783585330020
UPC
783585330020
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.131
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL, CSA
Application
Dust Tight, Hazardous Location, Indoor, Electrical Enclosure, Machine Tool, Potable Power Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 073031202.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 073031202.

D/T Strain Relf, .43-.54IN , 1/2IN No Ins
  • Our Part #: 73031202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073031202
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.08) ·
73031202 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 073031202 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SR003 American Fittings 00662364060061
TCI143 Eaton Wiring Devices 00040893646510
TC143 Eaton Wiring Devices 00040893646459
73031208 Hubbell Wiring Device-Kellems 00783585330082
073-03-1202 Hubbell Wiring Device-Kellems n/a
73031202 Hubbell Wiring Device-Kellems 00783585330020
L7503 Leviton 00078477971253
BOX40 Legrand Pass & Seymour 00785007996166
7303-010 Remke 00785411102245
7303-003 Remke 00785411102184
7303003 Remke n/a
BOX40 Thomas & Betts n/a
36505 Woodhead 00786788365059
36506 Woodhead 00786788346096

* All prices subject to change.

Begin Live Chat