Z36502A - 3PH 650V 36"Lead Lightning Arrestor

Maclean Power Systems

  • $242.00 (Each)
  • $242.00 (Each)

  • $2,420.00 (Per 10)
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
Z36502A
Manufacturer
Maclean Power Systems
Manufacturer's Part Number
Z36502A
Description
3PH 650V 36"Lead Lightning Arrestor
Lightning Arrestor, Protection to Computers, Maclean Power Systems Recommends;The Entire Electrical Service and Protect Wiring, Major Appliances, Pumps, and Heating/Air Conditioning Equipment Application, Secondary Arrester Arrester Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, <5 NS Response Time, 650 V Voltage Rating, 21 Oz;653 G Weight
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1240 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.00 (Each)
Standard Packaging
$2,420.00 (Per 10)
Resources
Images
 
 
Z36502A - Small Image
 
Z36502A - Large Image
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
650 V
Number of Phases
3
Descriptions
Product Type
Lightning Arrestor
Long Description
Lightning Arrestor, Protection to Computers, Maclean Power Systems Recommends;The Entire Electrical Service and Protect Wiring, Major Appliances, Pumps, and Heating/Air Conditioning Equipment Application, Secondary Arrester Arrester Type, Made in USA, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, <5 ns Response Time, 650 V Voltage Rating, 21 oz;653 g Weight
Short Description
Lightning Arrestor, 650 V, 1 CT;10 PK
Description
3PH 650V 36"LEAD LIGHTNING ARRESTOR
Additional Information
Arrester Type
Secondary Arrester
Response Time
<5 ns
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
Z36502A
Brand
Maclean Power Systems
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
21 oz;653 g
Weight per each
1240
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection to Computers, Maclean Power Systems Recommends;The Entire Electrical Service and Protect Wiring, Major Appliances, Pumps, and Heating/Air Conditioning Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat