0120824 - Batt-Sla 6V 3.4A/90M 7-7.2ah

Dual-Lite

  • $22.16 (Each)
  • $22.16 (Each)
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
0120824
Manufacturer
Dual-Lite
Manufacturer's Part Number
0120824
Description
Batt-Sla 6V 3.4A/90M 7-7.2ah
Dual-Lite Approved, Battery Type=Sealed Lead-Acid, Black, 7-7.2 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: 1/4 In F2 Faston Terminals. Only Batteries Approved By Dual-Lite Are Authorized For Use With Dual-Lite Products.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
782520854560 / 00782520854560
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.16 (Each)
Resources
Images
 
 
0120824 - Small Image
 
0120824 - Large Image
 
0120824 - Large Image
Attachments
 
 
0120824 - Specification Sheet
Other Links
 
 
0120824 - Other
 
0120824 - Other
 
0120824 - Other
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
6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.38
Height
4.01
Length
6.01
Size
6.01 in x 1.38 in x 4.01 in
Descriptions
Product Type
6V, 7-7.2AH, Sealed Lead Acid
extra long description
DUAL 0120824 6V, 7-7.2Ah, Sealed Le
Description
BATT-SLA 6V 3.4A/90M 7-7.2AH
Long Description
Dual-Lite approved, Battery Type=Sealed Lead-acid, Black, 7-7.2 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: 1/4 in F2 Faston terminals. Only batteries approved by Dual-Lite are authorized for use with Dual-Lite products.
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
0120824
GTIN
00782520854560
UPC
782520854560
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.69
Weight per each
2.75