HJ1816HWPL2LG - 17.8X15.8X8.8 N4X FG FLT HC

Nvent Hoffman

  • $463.25 (Each)
  • $463.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HJ1816HWPL2LG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HJ1816HWPL2LG
Description
17.8X15.8X8.8 N4X FG FLT HC
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 17.81 In Overall Width, 15.81 In Overall Length, 8.86 In Overall Height, 20.0 LB
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510158927 / 00783510158927
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.25 (Each)
Resources
Images
 
 
HJ1816HWPL2LG - Small Image
 
HJ1816HWPL2LG - Large Image
Other Links
 
 
HJ1816HWPL2LG - Other
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
Fiberglass
Cover Type
Flat Cover
Material, Color, and Finish
Color
Light Gray
Style
No Window
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
15.81 in;402 mm
Width
15.81
Depth
8.86
Height
17.81
Size
19.31x17.31x9.58 in
Descriptions
Description
17.8X15.8X8.8 N4X FG FLT HC
Special Features
Enclosures Feature A Flat, Overlapping Cover Design That Ensures A More-Secure Seal. Available With Solid and Window Covers. Latches Provide Easy Access and Security.;compression-molded fiberglass construction, overlapping solid- and window-cover models are available, windows are clear polycarbonate, cover fastens with padlockable type 316 Stainless Steel latches, type 304 Stainless Steel piano hinges, integral mounting brackets, enclosures protect equipment and operators from indirect electrical contact,
Product Type
Flat Cover With Latch
Long Description
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 17.81 in Overall Width, 15.81 in Overall Length, 8.86 in Overall Height, 20.0 lb
Short Description
NEMA Type 4X, Flat Cover, Light Gray, 17.8X15.8X8.8
extra long description
NVENT HOF HJ1816HWPL2LG TYPE 4X, FL
Features
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Additional Information
Enclosure Type
NEMA Type 4X
Mounting Type
Wall Mount
ip rating
IP66
Overall Width
17.81 in;452 mm
Overall Height
8.86 in;225 mm
Standards Met
UL 508A Listed;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;cUL Listed per CSA C22.2 No 94;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;Enclosure flammability per UL 508A;NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13;CSA File No. 217184:Type 3, 3R, 4, 4X, 12, 13;IEC 60529, IP66
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HJ1816HWPL2LG
GTIN
00783510158927
UPC
783510158927
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Availability
Status
Inactive
Packaging
Weight
20.0 lb
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Electrical
nema rating
4X Watertight, corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HJ1816HWPL2LG.
Jump To:

Cross Referenced

These items are similar to HJ1816HWPL2LG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HJ1816HWLG nVent-Thermal Management 00783510158835
HJ1816HWPL2LG nVent-Thermal Management 00783510158927
HJ1816WLG nVent-Thermal Management 00783510159016
NSYPLSP5454 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat