HJ1008HWPL1LG - 9.7X7.2X4.3 N4X FG FLT HC

Nvent Hoffman

  • $230.96 (Each)
  • $230.96 (Each)
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
HJ1008HWPL1LG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HJ1008HWPL1LG
Description
9.7X7.2X4.3 N4X FG FLT HC
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 9.71 In Overall Width, 7.21 In Overall Length, 4.30 In Overall Height
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510158866 / 00783510158866
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.96 (Each)
Resources
Specifications Sheets
 
 
HJ1008HWPL1LG - Specification Sheet
Images
 
 
HJ1008HWPL1LG - Small Image
 
HJ1008HWPL1LG - Large Image
Other Links
 
 
HJ1008HWPL1LG - Other
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
Fiberglass
Cover Type
Flat Cover
Material, Color, and Finish
Color
Light Gray
Style
No Window
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
7.21 in;196 mm
Size
11.31x9.31x5.43 in
Depth
4.3
Width
7.21
Height
9.71
Descriptions
Description
9.7X7.2X4.3 N4X FG FLT HC
Product Type
Flat Cover With Latch
Long Description
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 9.71 in Overall Width, 7.21 in Overall Length, 4.30 in Overall Height
Short Description
NEMA Type 4X, Flat Cover, Light Gray, 17.8X15.8X8.8
Special Features
Enclosures Feature A Flat, Overlapping Cover Design That Ensures A More-Secure Seal. Available With Solid and Window Covers. Latches Provide Easy Access and Security.;compression-molded fiberglass construction, overlapping solid- and window-cover models are available, windows are clear polycarbonate, cover fastens with padlockable type 316 Stainless Steel latches, type 304 Stainless Steel piano hinges, integral mounting brackets, enclosures protect equipment and operators from indirect electrical contact,
extra long description
NVENT HOF HJ1008HWPL1LG TYPE 4X, FL
Features
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.
Additional Information
Enclosure Type
NEMA Type 4X
Mounting Type
Wall Mount
ip rating
IP66
Overall Width
9.71 in;247 mm
Overall Height
4.30 in;109 mm
Standards Met
UL 508A Listed;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;cUL Listed per CSA C22.2 No 94;Type 3, 3R, 4, 4X, 12, 13;File No. E54315;Enclosure flammability per UL 508A;NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13;CSA File No. 217184:Type 3, 3R, 4, 4X, 12, 13;IEC 60529, IP66
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HJ1008HWPL1LG
GTIN
00783510158866
UPC
783510158866
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Electrical
nema rating
4X Watertight, corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HJ1008HWPL1LG.
Jump To:

Cross Referenced

These items are similar to HJ1008HWPL1LG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM1086L Allied Moulded Products 00085339910893
1084-4XFCHQRC Eaton B-Line 00782051523935
PJ1086L Hammond Manufacturing 00623980951126
HJ1008HWPL1LG nVent-Thermal Management 00783510158866
J1008HPL Robroy Industries 00785928108655
HW-J100804CHQR Wiegmann 00786725857234
HJ1008HWLG nVent-Thermal Management 00783510158774
HJ1008WLG nVent-Thermal Management 00783510158958
HJ1210HWLG nVent-Thermal Management 00783510158781
HJ1210HWPL2LG nVent-Thermal Management 00783510158873
HJ1210WLG nVent-Thermal Management 00783510158965
RHJ1008HWLG nVent-Thermal Management 00783510158569
RHJ1008HWPL1LG nVent-Thermal Management 00783510158637
RHJ1008WLG nVent-Thermal Management 00783510158682
RHJ1210HWLG nVent-Thermal Management 00783510158576
RHJ1210HWPL2LG nVent-Thermal Management 00783510158644
RHJ1210WLG nVent-Thermal Management 00783510158712
NSYPLSP2727 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat