F8848RTGV - 8X8X48 N3R STRT SCT

Nvent Hoffman

  • $216.01 (Each)
  • $216.01 (Each)
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
F8848RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F8848RTGV
Description
8X8X48 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 38 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510138233 / 00783510138233
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.01 (Each)
Resources
Images
 
 
F8848RTGV - Small Image
 
F8848RTGV - Large Image
Other Links
 
 
F8848RTGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Unpainted Galvanized
Dimensions and Weight
Overall Length
48 in;1219 mm
Depth
48
Width
8
Size
8.00x8.00x48.00 in
Descriptions
Product Type
Econo Trough
Description
8X8X48 N3R STRT SCT
Long Description
Econo Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 38 lb
Short Description
NEMA 3R Econo Trough, 48 x 8 x 8 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF F8848RTGV Basic Galvized
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
gauge
14
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F8848RTGV
GTIN
00783510138233
UPC
783510138233
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
38 lb
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F8848RTGV.
Jump To:

Similar Items

Similar items are close alternatives to F8848RTGV, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Heig...
  • Our Part #: A8848RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8848RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($282.12) ·
A8848RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$282.12

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 8" Height, 48" Length, 8" Width, GRTGV NK Wir...
  • Our Part #: 8848GRTGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8848 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($226.37) ·
8848GRTGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$226.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F8848RTGV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8848RT Austin Electrical Enclosures 00707353021477
8848 GRTGV NK Eaton B-Line 782051008029
8848GRTGVNK Eaton B-Line 00782051008029
4-88RT E-Box 00806101014805
8848-GSC3R-NK-NP Milbank 00784572161665
F8848RTGV nVent-Thermal Management 00783510138233
RC-8848-GSC3R-NK-NP Rittal 00639889827318
8848GRTG Unity Manufacturing 00761515155240
RSCG080848G Wiegmann 00786725409211

* All prices subject to change.

Begin Live Chat