F66T124GV - 6X6X24 N1 GLV STRT SCT

Nvent Hoffman

  • $50.94 (Each)
  • $50.94 (Each)

  • $203.76 (Per 4)
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
F66T124GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66T124GV
Description
6X6X24 N1 GLV STRT SCT
Straight Section Layin Flat Cover Type 1 No Kos, 6X6X24, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510884307 / 00783510884307
Weight per unit
40.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.94 (Each)
Standard Packaging
$203.76 (Per 4)
Resources
Images
 
 
F66T124GV - Large Image
Other Links
 
 
F66T124GV - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
24.00IN Straight Section
Description
6X6X24 N1 GLV STRT SCT
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F66T124GV 24.00in Straigh
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 6x6x24, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F66T124GV
Brand
Nvent Hoffman
GTIN
00783510884307
UPC
783510884307
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
40.7999
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66T124GV.
Jump To:

Similar Items

Similar items are close alternatives to F66T124GV, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 6" Height, 24" Length, 6" Width, GGV NK Wirew...
  • Our Part #: 6624GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6624 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6624GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F66T124GV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624SW Austin Electrical Enclosures 00707353015513
6624 GGV NK Eaton B-Line 00782051006995
6624GGVNK Eaton B-Line 00078205100696
2-66SW E-Box 00806101008507
6624-GSC1-NK-NP Milbank 00784572154933
F66T124GV nVent-Thermal Management 00783510884307
6624GGFL Unity Manufacturing 00761515120323
S6624GNK Wiegmann 00786725851768

* All prices subject to change.

Begin Live Chat