F66G60 - 6X6X60 N1 HC STRT SCT

Nvent Hoffman

  • $115.88 (Each)
  • $115.88 (Each)

  • $231.76 (Per 2)
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
F66G60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G60
Description
6X6X60 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X60, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510523800 / 00783510523800
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.88 (Each)
Standard Packaging
$231.76 (Per 2)
Resources
Images
 
 
F66G60 - Small Image
 
F66G60 - Large Image
Other Links
 
 
F66G60 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
60.00IN Straight Section
Description
6X6X60 N1 HC STRT SCT
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F66G60 60.00in Straight S
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 6x6x60, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G60
GTIN
00783510523800
UPC
783510523800
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
53
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66G60.
Jump To:

Cross Referenced

These items are similar to F66G60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6660 HSNK Eaton B-Line 00782051479119
6660HSNK Eaton B-Line 00078205147912
5-66HWP E-Box 00806101012177
6660-GHC1-NK Milbank 00784572186477
F66G60 nVent-Thermal Management 00783510523800
6660GNK Unity Manufacturing 00761515102923
HS665NK Wiegmann 00786725610358

* All prices subject to change.

Begin Live Chat