F44G48 - 4X4X48 N1 STRT SCT HC

Nvent Hoffman

  • $78.50 (Each)
  • $78.50 (Each)

  • $314.00 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
F44G48
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G48
Description
4X4X48 N1 STRT SCT HC
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 4X4X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510522001 / 00783510522001
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.50 (Each)
Standard Packaging
$314.00 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F44G48 - Small Image
 
F44G48 - Large Image
Other Links
 
 
F44G48 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
48.00IN Straight Section
Description
4X4X48 N1 STRT SCT HC
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G48 48.00in Straight S
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 4x4x48, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G48
GTIN
00783510522001
UPC
783510522001
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
10
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F44G48.
Jump To:

Cross Referenced

These items are similar to F44G48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4448HW Austin Electrical Enclosures 00707353025086
AB-4448HWG Austin Electrical Enclosures 00707353025697
4448HSNK Eaton B-Line 00782051479027
4-44HWP E-Box 00806101012078
4448-GHC1-NK Milbank 00784572106574
F44G48 nVent-Thermal Management 00783510522001
4448GNK Unity Manufacturing 00761515101223
HS444NK Wiegmann 00786725609550

* All prices subject to change.

Begin Live Chat