F1212G48 - 12X12X48 N1 STRT SCT SC

Nvent Hoffman

  • $314.90 (Each)
  • $314.90 (Each)
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
F1212G48
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1212G48
Description
12X12X48 N1 STRT SCT SC
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510518509 / 00783510518509
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.90 (Each)
Resources
Images
 
 
F1212G48 - Small Image
 
F1212G48 - Large Image
Other Links
 
 
F1212G48 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Width
12
Height
12 in
Descriptions
Description
12X12X48 N1 STRT SCT SC
Product Type
48.00IN Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1212G48 48.00in Straight
Long Description
Straight Section Lay-in Liftoff-Cover Type 1 no KOs, 12x12x48, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1212G48
GTIN
00783510518509
UPC
783510518509
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
50
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1212G48.
Jump To:

Similar Items

Similar items are close alternatives to F1212G48, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 121248HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248 HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($237.09) ·
121248HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.09

Each

QTY:
Each
Add
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Widt...
  • Our Part #: 121248GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121248GNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.34) ·
121248GNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$325.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F1212G48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CWST1248NK Hammond Manufacturing 00623980016740
F1212G48 nVent-Thermal Management 00783510518509
HS12124NK Wiegmann 00786725611607
4-1212HWP E-Box 00806101012436
121248-GHC1-NK Milbank 00784572270886
121248GNK Unity Manufacturing 00761515107201

* All prices subject to change.

Begin Live Chat