ASG24X24X8NK - 24X24X8 N1 GLV SC NK

Nvent Hoffman

  • $196.44 (Each)
  • $196.44 (Each)
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
ASG24X24X8NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG24X24X8NK
Description
24X24X8 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 38 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510425906 / 00783510425906
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.44 (Each)
Resources
Images
 
 
ASG24X24X8NK - Small Image
 
ASG24X24X8NK - Large Image
Other Links
 
 
ASG24X24X8NK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
24 in;610 mm
Width
24
Size
24.00x24.00x8.00 in
Descriptions
Description
24X24X8 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height, 38 lb
Short Description
Type 1 Screw Cover Enclosure, 24 x 8 x 24 in, Galvanized, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG24X24X8NK Pull Box 24.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
8 in;203 mm
Overall Height
24 in;610 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG24X24X8NK
GTIN
00783510425906
UPC
783510425906
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
38 lb
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASG24X24X8NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG24X24X8NK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nem...
  • Our Part #: 24248SCGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24248 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($166.78) ·
24248SCGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$166.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG24X24X8NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24248SB Austin Electrical Enclosures 00707353008669
24248SC E-Box 00806101000570
24248-SC1-NK-NP Milbank 00784572104365
ASG24X24X8NK nVent-Thermal Management 00783510425906
24248SCG Unity Manufacturing 00761515250495
SC242408GNK Wiegmann 00786725319367

* All prices subject to change.

Begin Live Chat