ASG12X12X8NK - 12X12X8 N1 GLV SC NK

Nvent Hoffman

  • $56.91 (Each)
  • $56.91 (Each)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)
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
ASG12X12X8NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG12X12X8NK
Description
12X12X8 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.84 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510484903 / 00783510484903
Weight per unit
11.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.91 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
ASG12X12X8NK - Small Image
 
ASG12X12X8NK - Large Image
Other Links
 
 
ASG12X12X8NK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Galvanized
Style
Galvanized
Color Code
ANSI 61
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00x12.00x8.00 in
Width
12
Descriptions
Description
12X12X8 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11.84 lb
Short Description
Type 1 Screw Cover Enclosure, 12 x 8 x 12 in, Galavanized, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG12X12X8NK Pull Box 12.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
8 in;203 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG12X12X8NK
GTIN
00783510484903
UPC
783510484903
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
11.84 lb
Weight per each
11.84
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG12X12X8NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG12X12X8NK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nem...
  • Our Part #: 12128SCGVNK
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12128 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.03) ·
12128SCGVNK - Cooper B-Line/Cable Tray

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG12X12X8NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12128SB Austin Electrical Enclosures 00707353008249
12128SCGVNK Eaton B-Line 00782051001631
12128SC E-Box 00806101000495
12128-SC1-NK-NP Milbank 00784572154698
ASG12X12X8NK nVent-Thermal Management 00783510484903
12128SCG Unity Manufacturing 00761515250457
SC121208GNK Wiegmann 00786725846290

* All prices subject to change.

Begin Live Chat