ASE18X18X6 - 18X18X6 N1 PNTD SC

Nvent Hoffman

  • $101.88 (Each)
  • $101.88 (Each)
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
ASE18X18X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE18X18X6
Description
18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510432706 / 00783510432706
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.88 (Each)
Resources
Images
 
 
ASE18X18X6 - Small Image
 
ASE18X18X6 - Large Image
Other Links
 
 
ASE18X18X6 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
18 in;457 mm
Width
18
Size
18.00x18.00x6.00 in
Descriptions
Description
18X18X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb
Short Description
Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE18X18X6 Pull Box 18.00
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Knockouts
Yes
Number of Knockouts
16
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Overall Height
18 in;457 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE18X18X6
GTIN
00783510432706
UPC
783510432706
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
18 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASE18X18X6.
Jump To:

Similar Items

Similar items are close alternatives to ASE18X18X6, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 18186SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186SCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.51) ·
18186SCNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.51

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 18186SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.65) ·
18186SC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.65

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 18186SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.48) ·
18186SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.48

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
  • Our Part #: ASE18X18X6NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE18X18X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.88) ·
ASE18X18X6NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.88

Each

QTY:
Each
Add
18X6X18 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • Our Part #: 18186SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18186-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($194.04) ·
18186SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE18X18X6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SBGK Austin Electrical Enclosures 00707353028711
18186SC Eaton B-Line 00782051230307
18186SCPKO E-Box 00806101004752
CSKO18186 Hammond Manufacturing 00623980360836
18186-SC1 Milbank 00784572103092
ASE18X18X6 nVent-Thermal Management 00783510432706
SC181806 Wiegmann 00786725315000
18186SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat