ASE10X10X4 - 10X10X4 N1 PNTD SC

Nvent Hoffman

  • $34.14 (Each)
  • $34.14 (Each)

Availability: In Stock Locally
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
ASE10X10X4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE10X10X4
Description
10X10X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510430702 / 00783510430702
Weight per unit
6.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Resources
Images
 
 
ASE10X10X4 - Small Image
 
ASE10X10X4 - Large Image
Specifications Sheets
 
 
ASE10X10X4 - Specification Sheet
Other Links
 
 
ASE10X10X4 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
10 in;254 mm
Width
10
Size
10.00x10.00x4.00 in
Descriptions
Description
10X10X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 8 Knockouts, 6.28 lb
Short Description
Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE10X10X4 Pull Box 10.00
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
10 in;254 mm
Knockouts
Yes
Number of Knockouts
8
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE10X10X4
GTIN
00783510430702
UPC
783510430702
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
6.28 lb
Weight per each
6.28
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASE10X10X4.
Jump To:

Similar Items

Similar items are close alternatives to ASE10X10X4, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • Our Part #: 10104SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104SC
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 6 ($394.92) ·
10104SC - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.82

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 10104SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.04) ·
10104SC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.04

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 10104SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.06) ·
10104SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.06

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 No Knockouts, 10X10X4, Gray, Steel
  • Our Part #: ASE10X10X4NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASE10X10X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.14) ·
ASE10X10X4NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.14

Each

QTY:
Each
Add
10X4X10 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • Our Part #: 10104SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.60) ·
10104SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE10X10X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10104SBGK Austin Electrical Enclosures 00707353028414
10104SC Eaton B-Line 00782051224306
10104SCPKO E-Box 00806101004486
CSKO10104 Hammond Manufacturing 00623980360645
10104-SC1 Milbank 00784572100176
ASE10X10X4 nVent-Thermal Management 00783510430702
10104SC Unity Manufacturing 00761515224304
SC101004 Wiegmann 00786725313501
10104SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat