AS200SS - 2" SS Ot Hole Seal

Nvent Hoffman

  • $92.60 (Each)
  • $92.60 (Each)

  • $926.00 (Per 10)

In-Stock: 39 available at other locations ( find a store with stock)
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
AS200SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS200SS
Description
2" SS Ot Hole Seal
Hol-Sealers Hole Seal, 3.00-Inch Diameter, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594909 / 00783510594909
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.60 (Each)
Standard Packaging
$926.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
AS200SS - Small Image
 
AS200SS - Large Image
Other Links
 
 
AS200SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel;Stainless Steel 304
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Dimensions and Weight
Size
3.00 DIa. in
Descriptions
Product Type
Stainless Hole Seals 2.00 In
Description
2" SS OT HOLE SEAL
Long Description
Hol-Sealers Hole Seal, 3.00-inch Diameter, Brushed, Stainless Steel 304
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF AS200SS Stainless Hole Se
Additional Information
accessory type
Hole Seals
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS200SS
GTIN
00783510594909
UPC
783510594909
Taxonomies, Classifications, and Categories
Type
External Mounting for Industrial Enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Alexandria
10 View Store
Baton Rouge
12 View Store

A-L

Location Stock Available
Lafayette
15 View Store

M-Z

Location Stock Available
Russellville
1 View Store
These alternate items can be purchased instead of AS200SS.
Jump To:

Cross Referenced

These items are similar to AS200SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S200SS Eaton B-Line 00782051485684
HP200SS Hammond Manufacturing 00623980410906
AS200SS nVent-Thermal Management 00783510594909
WAS200SS Wiegmann 00786725490974

* All prices subject to change.

Begin Live Chat