A8872RT - 8X8X72 N3R SC Wway

Nvent Hoffman

  • $508.45 (Each)
  • $508.45 (Each)

In-Stock: 48 available at other locations ( find a store with stock)
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
A8872RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8872RT
Description
8X8X72 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 60 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510429997 / 00783510429997
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
A8872RT - Small Image
 
A8872RT - Large Image
Other Links
 
 
A8872RT - Other
 
A8872RT - Other
 
A8872RT - Other
 
A8872RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
72 in;1829 mm
Depth
72
Width
8
Size
8.00x8.00x72.00 in
Descriptions
Description
8X8X72 N3R SC WWAY
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 72 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 60 lb
Short Description
NEMA 3R Wiring Trough, 72 x 8 x 8 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A8872RT Wire Trough, Type
Additional Information
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
ip rating
IP32
Overall Height
8 in;203 mm
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8872RT
GTIN
00783510429997
UPC
783510429997
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs;Trough
Packaging
Weight
60 lb
Weight per each
60
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A8872RT.
Jump To:

Similar Items

Similar items are close alternatives to A8872RT, though they may not be 100% alike.

################################################################################...
  • MFR Part #: 8872GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($330.72) ·
8872GRTNK - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$330.72

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wirin...
  • MFR Part #: 8872 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($430.24) ·
8872GRTNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$430.24

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel
  • MFR Part #: F8872RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($407.09) ·
F8872RTGV - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$407.09

Each

QTY:
Each
Add
8X72X8 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Qua...
  • MFR Part #: 8872-GSC3R-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($860.46) ·
8872GSC3RNK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$860.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A8872RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872RTG Austin Electrical Enclosures 00707353036884
8872 GRT NK Eaton B-Line 00782051887204
8872GRTNK Eaton B-Line 00078205188724
6-88RTP E-Box 00806101025610
C3RWT872 Hammond Manufacturing 00623980847498
8872-GSC3R-NK Milbank 00784572109704
A8872RT nVent-Thermal Management 00783510429997
RC-8872-GSC3R-NK Rittal 00639889827721
8872GRT Unity Manufacturing n/a
RSCG080872 Wiegmann 00786725409303
8872GRTNK Unity Manufacturing 00761515143353

* All prices subject to change.

Begin Live Chat