A4412RT - 4X4X12 N3R SC Wire Trough

Nvent Hoffman

  • $69.78 (Each)
  • $69.78 (Each)

Availability: In Stock Locally
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
A4412RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A4412RT
Description
4X4X12 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 12 In Overall Length, 4 In Overall Height, 4 In Overall Width, Polyester Powder Paint, 16, 5.8 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510382001 / 00783510382001
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.78 (Each)
Resources
Images
 
 
A4412RT - Small Image
 
A4412RT - Large Image
Other Links
 
 
A4412RT - Other
 
A4412RT - Other
 
A4412RT - Other
 
A4412RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
12 in;305 mm
Depth
12
Width
4
Size
4.00x4.00x12.00 in
Descriptions
Product Type
Wiring Trough
Description
4X4X12 N3R SC WIRE TROUGH
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 12 in Overall Length, 4 in Overall Height, 4 in Overall Width, Polyester Powder Paint, 16, 5.8 lb
Short Description
NEMA 3R Wiring Trough, 12 x 4 x 4 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A4412RT Wiring Trough 4.0
Additional Information
ip rating
IP32
Overall Height
4 in;102 mm
Overall Width
4 in;102 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A4412RT
GTIN
00783510382001
UPC
783510382001
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
5.8 lb
Weight per each
5.8
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A4412RT.
Jump To:

Similar Items

Similar items are close alternatives to A4412RT, though they may not be 100% alike.

4X4X12 N3R WW NK
  • Our Part #: 4412GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4412GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.01) ·
4412GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.01

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 4.00X4.00X12.00, Galvanized, Steel
  • Our Part #: F4412RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F4412RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.34) ·
F4412RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.34

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, GRT NK Wirin...
  • Our Part #: 4412GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4412 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.40) ·
4412GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A4412RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT412 Hammond Manufacturing 00623980847306
A4412RT nVent-Thermal Management 00783510382001
RSCG040412 Wiegmann 00786725408054
AB-4412RTG Austin Electrical Enclosures 00707353036655
1-44RTP E-Box 00806101025399
4412GRTNK Unity Manufacturing 00761515140604

* All prices subject to change.

Begin Live Chat