A30H24BLP - 30X24X8 N4 CH CLMP CVR

Nvent Hoffman

  • $1297.68 (Each)
  • $1,297.68 (Each)
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
A30H24BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A30H24BLP
Description
30X24X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 30X24X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244705 / 00783510244705
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,297.68 (Each)
Resources
Images
 
 
A30H24BLP - Small Image
 
A30H24BLP - Large Image
Other Links
 
 
A30H24BLP - Other
 
A30H24BLP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
24
Height
30
Size
30.00x24.00x8.00 in
Depth
8
Descriptions
Product Type
Type 4 Encl. 30.00X24.00X8.00
Description
30X24X8 N4 CH CLMP CVR
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 30x24x8, Gray, Mild Steel
extra long description
NVENT HOF A30H24BLP Type 4 Encl. 30
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A30H24BLP
GTIN
00783510244705
UPC
783510244705
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
58
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A30H24BLP.
Jump To:

Cross Referenced

These items are similar to A30H24BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-30248NF Austin Electrical Enclosures 00707353009703
30248-4 Eaton B-Line 00782051811506
30248N4 E-Box 00806101015956
1418N4K8 Hammond Manufacturing 00623980380605
M4S-302408 Milbank 00784572116498
A30H24BLP nVent-Thermal Management 00783510244705
N4302408 Wiegmann 00786725371402
A302006LP nVent-Thermal Management 00783510280901
A302008LP nVent-Thermal Management 00783510282301
A302406LP nVent-Thermal Management 00783510281007
A302408LP nVent-Thermal Management 00783510282400
A30H20ALP nVent-Thermal Management 00783510243807
A30H20BLP nVent-Thermal Management 00783510244606
A30H24ALP nVent-Thermal Management 00783510243906
CSD30208 nVent-Thermal Management 00783510774806
CSD30208LG nVent-Thermal Management 00783510160197
NSYS3DC8620 Schneider Electric 00785901897194

* All prices subject to change.

Begin Live Chat