A181610PHC - 18.6X16.6X10.1 N4X SLD HC

Nvent Hoffman

  • $332.51 (Each)
  • $332.51 (Each)
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
A181610PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A181610PHC
Description
18.6X16.6X10.1 N4X SLD HC
Polypro Type 4X, 17.95X15.94X10.35, Polyester
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170813 / 00783510170813
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.51 (Each)
Resources
Images
 
 
A181610PHC - Small Image
 
A181610PHC - Large Image
Other Links
 
 
A181610PHC - Other
 
A181610PHC - Other
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
Polyester
Material, Color, and Finish
Finish
Smooth Matte
Color
Light Gray
Color Code
RAL 7035
Dimensions and Weight
Size
17.95x15.94x10.35 in
Height
18.58
Width
16.58
Descriptions
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Product Type
Type 4X Poly Solid CVR QR/SC
Description
18.6X16.6X10.1 N4X SLD HC
extra long description
NVENT HOF A181610PHC TYPE 4X POLY S
Long Description
PolyPro Type 4X, 17.95x15.94x10.35, Polyester
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A181610PHC
GTIN
00783510170813
UPC
783510170813
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A181610PHC.
Jump To:

Cross Referenced

These items are similar to A181610PHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1860L Allied Moulded Products 00085339962045
181610-SDFQR Eaton B-Line 00782051524338
A-181610CHQRFG nVent-Thermal Management 00783510318406
A181610PHC nVent-Thermal Management 00783510170813
DS181610HPL Robroy Industries 00785928908736
HW-181610CHQR Wiegmann 00786725856183
A-181610CHSCFG nVent-Thermal Management 00783510318307
U-U504020 nVent-Thermal Management 00783510336806
UU504030 nVent-Thermal Management 00783510358105
1446500 Rittal 00639889839090
NSYPLM54 Schneider Electric 00785901869436

* All prices subject to change.

Begin Live Chat