A101096RT - 10X10X96 N3R WR TR

Nvent Hoffman

  • $663.24 (Each)
  • $663.24 (Each)
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
A101096RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A101096RT
Description
10X10X96 N3R WR TR
Wiring Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 10 In Overall Height, 10 In Overall Width, Polyester Powder Paint, 14
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510133429 / 00783510133429
Weight per unit
97.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$663.24 (Each)
Resources
Images
 
 
A101096RT - Small Image
 
A101096RT - Large Image
Other Links
 
 
A101096RT - Other
 
A101096RT - Other
 
A101096RT - Other
 
A101096RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
96 in;2438 mm
Width
10
Size
10.00x10.00x96.00 in
Depth
96
Descriptions
Product Type
Wiring Trough
Description
10X10X96 N3R WR TR
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 96 in Overall Length, 10 in Overall Height, 10 in Overall Width, Polyester Powder Paint, 14
Short Description
NEMA 3R Wiring Trough, 96 x 10 x 10 in
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A101096RT 10x10x96 3R Wir
Additional Information
ip rating
IP32
Overall Height
10 in;254 mm
Overall Width
10 in;254 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A101096RT
GTIN
00783510133429
UPC
783510133429
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Trough
Packaging
Weight per each
97.7
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A101096RT.
Jump To:

Similar Items

Similar items are close alternatives to A101096RT, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 10" Height, 96" Length, 10" Width, GRT NK Wir...
  • Our Part #: 101096GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 101096 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($688.27) ·
101096GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$688.27

Each

QTY:
Each
Add
Unt 101096GRTNK N3R Screw Cover Gut
  • Our Part #: 101096GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 101096GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($702.20) ·
101096GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$702.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A101096RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101096RTG Austin Electrical Enclosures 00707353036983
101096GRTNK Eaton B-Line 00782051224641
810RTP E-Box 00806101025702
C3RWT1096 Hammond Manufacturing 00623980847573
101096-GSC3R-NK Milbank 00784572199859
A101096RT nVent-Thermal Management 00783510133429
RC-101096-GSC3R-NK Rittal 00639889817517
101096GRTNK Unity Manufacturing 00761515144497
1096NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat