EJ12124 - Eclipse Junior Enc

Hammond MFG.

  • $197.05 (Each)
  • $197.05 (Each)
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
EJ12124
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ12124
Description
Eclipse Junior Enc
N4, 12 Eclipse Junior Encl W/ Panel - 12 X 12 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980358079 / 00623980358079
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.05 (Each)
Resources
Images
 
 
EJ12124 - Small Image
 
EJ12124 - Large Image
 
EJ12124 - Video
Attachments
 
 
EJ12124 - Specification Sheet
Other Links
 
 
EJ12124 - Other
 
EJ12124 - Other
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
Gray
Dimensions and Weight
Size
12 in x 12 in x 4 in
Descriptions
Description
ECLIPSE JUNIOR ENC
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
Long Description
N4,12 Eclipse Junior encl w/ panel - 12 x 12 x 4 - Steel/Gray
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
extra long description
HMND EJ12124 ECLIPSE JR. N4 - 1 DR
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EJ12124
GTIN
00623980358079
UPC
623980358079
Taxonomies, Classifications, and Categories
Type
N4,12 Eclipse Junior encl w/ panel
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
standard
CSA, UL, CE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat