CHK0664 - 6X6X4IN Hinge CVR

Hammond MFG.

  • $20.50 (Each)
  • $20.50 (Each)
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
CHK0664
Manufacturer
Hammond MFG.
Manufacturer's Part Number
CHKO664
Description
6X6X4IN Hinge CVR
N1 Hinge Cover W/Ko'S - 6 X 6 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980360980 / 00623980360980
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.50 (Each)
Resources
Images
 
 
CHK0664 - Large Image
Attachments
 
 
CHK0664 - Specification Sheet
Other Links
 
 
CHK0664 - Other
 
CHK0664 - Other
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
Gray
Dimensions and Weight
Size
6 in x 6 in x 4 in
Descriptions
Description
6X6X4IN HINGE CVR
Product Type
Hinge Cover W/Ko'S 6X6X4
extra long description
HMND CHKO664 HINGE COVER W/KO'S 6X6
Long Description
N1 Hinge Cover w/KO's - 6 x 6 x 4 - Steel/Gray
Special Features
Formed and spot welded from 16 or 14 gauge steel depending on size. Formed steel covers close by use of slotted quarter turn latch. Full swing door using butt hinges. Easily removed knockouts on all 4 sides (see drawings for sizes and locations). Through holes in back for wall mounting. Grounding location embossed in body.
Additional Information
Cable Entry
Knock Outs
Manufacturer Information
Manufacturers Part Number
CHKO664
Brand
Hammond MFG.
GTIN
00623980360980
UPC
623980360980
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N1 Hinge Cover w/KO's
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHK0664.
Jump To:

Cross Referenced

These items are similar to CHK0664 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664HCGK Austin Electrical Enclosures 00707353030851
AB-664HCK Austin Electrical Enclosures 00707353029855
664HC Eaton B-Line 00782051320657
664HCPKO E-Box 00806101006190
CHKO664 Hammond Manufacturing 00623980360980
664-HC1 Milbank 00784572107984
AHE6X6X4 nVent-Thermal Management 00783510510503
664HC Unity Manufacturing 00761515320655
A060604 Wiegmann 00786725300501

* All prices subject to change.

Begin Live Chat