1418N4SSJ8 - N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 304 SS

Hammond MFG.

  • $1842.27 (Each)
  • $1,842.27 (Each)
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
1418N4SSJ8
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4SSJ8
Description
N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 304 SS
N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980385402 / 00623980385402
Weight per unit
64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,842.27 (Each)
Resources
Images
 
 
1418N4SSJ8 - Small Image
 
1418N4SSJ8 - Large Image
Attachments
 
 
1418N4SSJ8 - Specification Sheet
Other Links
 
 
1418N4SSJ8 - Other
 
1418N4SSJ8 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 24 in x 8 in
Descriptions
Description
N4X WALLMOUNT ENCL W/PANEL - 24 X 24 X 8 - 304 SS
Long Description
N4X Wallmount Encl w/panel - 24 x 24 x 8 - 304 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Product Type
Nema 4X SS Encl 24X24X8
extra long description
HMND 1418N4SSJ8 NEMA 4X SS ENCL 2
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4SSJ8
GTIN
00623980385402
UPC
623980385402
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
64
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4SSJ8.
Jump To:

Cross Referenced

These items are similar to 1418N4SSJ8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24248NFX Austin Electrical Enclosures 00707353007952
24248-4XS Eaton B-Line 00782051407563
S24248N4X E-Box 00806101018964
1418N4SSJ8 Hammond Manufacturing 00623980385402
M4XS-242408 Milbank 00784572116986
A24H2408SSLP nVent-Thermal Management 00783510241001
SSN4242408 Wiegmann 00786725375752

* All prices subject to change.

Begin Live Chat