808U - Rac 4 In. Square Crushed Corner Covers - Raised 1/

Raco

  • $3.73 (Each)
  • $3.73 (Each)

  • $372.73 (Per 100)

Availability: Currently Out Of Stock
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
808U
Manufacturer
Raco
Manufacturer's Part Number
808U
Description
Rac 4 In. Square Crushed Corner Covers - Raised 1/
4 In. Square Crushed Corner Covers - Raised 1/2 In., Universal FOR1DEVICE: 1 Gfci, 1 Duplex, or 1 Toggle (Insert Plates)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169978085 / 00050169978085
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$3.73 (Each)
Resources
Images
 
 
808U - Large Image
 
808U - Small Image
 
808U - Large Image
 
808U - Large Image
 
808U - Large Image
 
808U - Video
Attachments
 
 
808U - Specification Sheet
Other Links
 
 
808U - Other
 
808U - Other
 
808U - Other
 
808U - Other
 
808U - Other
 
808U - Other
 
808U - Other
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
808U
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.562 in x 4.125 in x 4.125 in
Descriptions
extra long description
RACO 808U 4SQ EXP CVR UNIVERSAL - 1
Long Description
4 In. Square Crushed Corner Covers - Raised 1/2 In., Universal for1Device: 1 GFCI, 1 Duplex, or 1 Toggle (Insert Plates)
Special Features
3 in 1 Universal Exposed Work Cover: GFCI, Duplex, or Toggle
Construction
Drawn
Product Type
Steel Boxes and Covers
Description
RAC 4 IN. SQUARE CRUSHED CORNER COVERS - RAISED 1/
Additional Information
number of outlet
1
pallet quantity
3960
Packaging Type
Polybag
media
Yes
Manufacturer Information
Brand
RACO
Manufacturers Part Number
808U
GTIN
00050169978085
UPC
050169978085
Taxonomies, Classifications, and Categories
Type
Exposed Cover
Category Description
Residential Switches
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat