54150 - HBL 1G WP Ext Adtr SWG Arm (6)3/4" THRD Outlets

Bell

  • $14.00 (Each)
  • $14.00 (Each)

  • $140.00 (Per 10)

  • $1,400.00 (Per 100)
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
54150
Manufacturer
Bell
Manufacturer's Part Number
5415-0
Description
HBL 1G WP Ext Adtr SWG Arm (6)3/4" THRD Outlets
1-1/2 In. Deep Swing Arm Extension Adapters With Lugs - Twothreadedoutlets - 5-1/4 In. X 3-1/2 In., (6) 3/4 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169541500 / 0050169541500 / 00050169541500
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Carton
$140.00 (Per 10)
Resources
Other Links
 
 
54150 - Other
 
54150 - Other
Images
 
 
54150 - Small Image
 
54150 - Large Image
Attachments
 
 
54150 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.5
Width
3.508
Size
5.25 H x 3.5 W x 1.5 D
Descriptions
Long Description
1-1/2 In. Deep Swing Arm Extension Adapters with Lugs - TwoThreadedOutlets - 5-1/4 In. x 3-1/2 In., (6) 3/4 In. Outlets
Construction
Metallic
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, unique swing arm design speeds installation, 1.5 INes deep, six threaded outlets, three closure plugs included, reinforced outlets, powder coat finish; installation hardware, gasket, and ground screw provided
extra long description
RACO 5415-0 1G WP EXT ADTR SWG ARM
Description
HBL 1G WP EXT ADTR SWG ARM (6)3/4" THRD OUTLETS
Additional Information
pallet quantity
1350
number of outlet
6
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5415-0
GTIN
00050169541500
UPC
050169541500
Taxonomies, Classifications, and Categories
Type
Extension/Adapter
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
10
Weight per each
0.245
Carton
10
Uses, Certifications, and Standards
Application
Accessory
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54150.
Jump To:

Similar Items

Similar items are close alternatives to 54150, though they may not be 100% alike.

Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: ...
  • Our Part #: 30289
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30289
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.10) ·
30289 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$21.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
28 Mulberry n/a
289 Mulberry n/a
3 Mulberry n/a
830 Mulberry n/a
EXF75-6 Orbit Industries 00835243006225
WPEX7 Legrand Pass & Seymour n/a
5415-0 Raco 00050169541500
WB1675EXT Topaz 00751338865495

* All prices subject to change.

Begin Live Chat