SG3A0045KB - D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3A0045KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0045KB
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423123536 / 00803423123536
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3A0045KB - Large Image
Attachments
 
 
SG3A0045KB - Specification Sheet
Brochures
 
 
SG3A0045KB - Brochure
Tech Bulletins
 
 
SG3A0045KB - Tech Bulletin
Other Links
 
 
SG3A0045KB - Other
 
SG3A0045KB - Other
 
SG3A0045KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
3PH Delta-Wye-N
Dimensions and Weight
Length
23.8
Width
25.8
Height
28.8
Descriptions
Description
D16 SNTL-G 3PH 45KVA 480D-208Y/120V AL 60HZ 150C 3
Product Type
D16 SNTL-G 3PH 45KVA 480D-208Y/120V Al 60HZ 150C 3R
extra long description
HMND SG3A0045KB D16 SNTL-G 3PH 45kV
Features
Optional infrared windows available
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 45 kVA, 3PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Additional Information
Secondary Voltage
208Y/120
Number of Taps
ST-20 compliant
kva rating
45
Primary Voltage
480D
Manufacturer Information
Manufacturers Part Number
SG3A0045KB
Brand
HPS
GTIN
00803423123536
UPC
803423123536
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight per each
380
Carton
1
Uses, Certifications, and Standards
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Frequency Rating
60
standard
CSA, UL
Enclosure
DH2-N3R - Indoor or Outdoor
Mounting
Floor or Wall/Ceiling Mount
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3A0045KB.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0045KB, though they may not be 100% alike.

Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transforme...
  • Our Part #: V48M28T4516
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T4516
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,639.67) ·
V48M28T4516 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,639.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat