64578 - 7/8" Quik Change Carbide Cutter

Greenlee

  • $60.27 (Each)
  • $60.27 (Each)
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
64578
Manufacturer
Greenlee
Manufacturer's Part Number
645-7/8
Description
7/8" Quik Change Carbide Cutter
Quick Change Carbide Tipped Hole Cutter 7/8" (22.2 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide Tee
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310056959 / 00783310056959
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.27 (Each)
Resources
Images
 
 
64578 - Large Image
Attachments
 
 
64578 - Specification Sheet
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
CARBIDE TIP
Dimensions and Weight
Size
7/8 IN
Descriptions
extra long description
GRN 645-7/8 CUTTER, CARBIDE (7/8").
Product Type
Cutter, Carbide (7/8").
Long Description
Quick Change Carbide Tipped Hole Cutter 7/8" (22.2 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide tee
Special Features
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Description
7/8" QUIK CHANGE CARBIDE CUTTER
Additional Information
pilot drill size
1/4" x 2-1/2" (6 mm x 64 mm)
Hole Size
7/8" (22.2 mm) for 1/2" conduit
Shank Size
645-011 arbor sold separately (3/8" shank)
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
645-7/8
GTIN
00783310056959
UPC
783310056959
Taxonomies, Classifications, and Categories
Type
Carbide-Tipped Hole Cutter
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 64578.
Jump To:

Similar Items

Similar items are close alternatives to 64578, though they may not be 100% alike.

The Milwaukee® 7/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Longe...
  • Our Part #: 49578609
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-57-8609
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,398.80) ·
49578609 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat