614 - 2-1/2" Conduit Piston

Greenlee

  • $24.64 (Each)
  • $24.64 (Each)

  • $73.92 (Per 3)
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
614
Manufacturer
Greenlee
Manufacturer's Part Number
614
Description
2-1/2" Conduit Piston
2-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 3.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310165125 / 00783310165125
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.64 (Each)
Carton
$73.92 (Per 3)
Resources
Attachments
 
 
614 - Specification Sheet
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
2-1/2" Conduit Piston
extra long description
GRN 614 2-1/2" CONDUIT PISTON
Long Description
2-1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 3.
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Description
2-1/2" CONDUIT PISTON
Manufacturer Information
Brand
GREENLEE
GTIN
00783310165125
UPC
783310165125
Taxonomies, Classifications, and Categories
Type
Foam conduit piston for IMC and Rigid
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.08
Carton
3
Uses, Certifications, and Standards
Capacity
2-1/2 In
Application
Use with blower or vacuum power fishing system to start conduit run.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat