34A38 - Spade-SF Corded Bit

Greenlee

  • $5.86 (Each)
  • $5.86 (Each)

  • $35.16 (Per 6)
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
34A38
Manufacturer
Greenlee
Manufacturer's Part Number
34A-3/8
Description
Spade-SF Corded Bit
3/8" (9.5) Hole Diameterbore Hardwood, Softwood, Plywood and Drywall. Innovative Self-Feeding Design Requires Less Effort and Reduces Vibration. Unique Tapered Design Allows Existing Hole Enlargement. 1/4" Quick Change Hex Shank. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling. P.O.P. Packaged.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310037118 / 00783310037118
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Carton
$35.16 (Per 6)
Resources
Images
 
 
34A38 - Small Image
 
34A38 - Large Image
Attachments
 
 
34A38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 34A-3/8 BIT,SPADE-SF CORDED (3/
Product Type
Bit, Spade-SF Corded (3/8-Pop)
Long Description
3/8" (9.5) hole diameterBore hardwood, softwood, plywood and drywall. Innovative self-feeding design requires less effort and reduces vibration. Unique tapered design allows existing hole enlargement. 1/4" Quick change hex shank. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling. P.O.P. Packaged.
Description
SPADE-SF CORDED BIT
Additional Information
Shank Type
Hexagonal
Shank Size
1/4 IN (6.400 MM)
Manufacturer Information
Manufacturers Part Number
34A-3/8
Brand
GREENLEE
GTIN
00783310037118
UPC
783310037118
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Self Feeding
Packaging
Weight
0.090 LB (40.800 GM)
Weight per each
0.15
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat