33L12 - 1/2" Long Spade Bit

Greenlee

  • $22.89 (Each)
  • $22.89 (Each)

  • $137.34 (Per 6)
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
33L12
Manufacturer
Greenlee
Manufacturer's Part Number
33L-1/2
Description
1/2" Long Spade Bit
Spade Bit 1/2" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310315377 / 00783310315377
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.89 (Each)
Carton
$137.34 (Per 6)
Resources
Images
 
 
33L12 - Small Image
 
33L12 - Large Image
Attachments
 
 
33L12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
16.000 IN (406.400 MM)
Descriptions
extra long description
GRN 33L-1/2 BIT, SPADE (1/2 LONG) (
Product Type
Bit, Spade (1/2 Long) (33L) (Pop)
Long Description
Spade Bit 1/2" Hole Diameter. 16" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
1/2" LONG SPADE BIT
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33L-1/2
GTIN
00783310315377
UPC
783310315377
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.330 LB (150.000 GM)
Weight per each
0.3
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33L12.
Jump To:

Cross Referenced

These items are similar to 33L12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31537 Greenlee n/a
33L-1/2 Greenlee 00783310315377
88708 Irwin Tools 00024721887085
714148-A Makita Tools 00088381928915
48-27-0175 Milwaukee Electric Tool 00045242119790
13844 Morris 00601986138444
14428 Vermont American n/a

* All prices subject to change.

Begin Live Chat