33A58 - 5/8" Spade Bit

Greenlee

  • $7.35 (Each)
  • $7.35 (Each)

  • $44.10 (Per 6)
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
33A58
Manufacturer
Greenlee
Manufacturer's Part Number
33A-5/8
Description
5/8" Spade Bit
Spade Bit 5/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203506 / 00783310203506
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Carton
$44.10 (Per 6)
Resources
Images
 
 
33A58 - Small Image
 
33A58 - Large Image
Attachments
 
 
33A58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-5/8 BIT,SPADE (5/8) (POP)
Product Type
Bit, Spade (5/8) (Pop)
Long Description
Spade Bit 5/8" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
5/8" SPADE BIT
Additional Information
Shank Type
Hexagonal
Shank Size
1/4 IN (6.400 MM)
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-5/8
GTIN
00783310203506
UPC
783310203506
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.100 LB (45.300 GM)
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33A58.
Jump To:

Cross Referenced

These items are similar to 33A58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20350 Greenlee n/a
33A-5/8 Greenlee 00783310203506
88810 Irwin Tools 00024721200488
714160-A Makita Tools 00088381935128
48-27-0621 Milwaukee Electric Tool 00045242120857
13818 Morris 00601986138185
WSB625C Morse 00050326125369
14460 Vermont American n/a
14487 Vermont American n/a

* All prices subject to change.

Begin Live Chat