33A38 - 3/8" Spade Bit

Greenlee

  • $6.84 (Each)
  • $6.84 (Each)

  • $41.04 (Per 6)
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
33A38
Manufacturer
Greenlee
Manufacturer's Part Number
33A-3/8
Description
3/8" Spade Bit
Spade Bit 3/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203469 / 00783310203469
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$41.04 (Per 6)
Resources
Attachments
 
 
33A38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-3/8 BIT,SPADE (3/8) (33A) (
Product Type
Bit, Spade (3/8) (33A) (Pop)
Long Description
Spade Bit 3/8" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
3/8" SPADE BIT
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-3/8
GTIN
00783310203469
UPC
783310203469
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.090 LB (40.800 GM)
Weight per each
0.1
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33A38.
Jump To:

Cross Referenced

These items are similar to 33A38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20346 Greenlee n/a
33A-3/8 Greenlee 00783310203469
88806 Irwin Tools 00024721200440
714156-A Makita Tools 00088381935081
48-27-0371 Milwaukee Electric Tool 00045242120604
13814 Morris 00601986138147
WSB375C Morse 00050326125321
14456 Vermont American n/a
14485 Vermont American n/a

* All prices subject to change.

Begin Live Chat