06923 - Hole Saw, Adjust-Quick Cutter

Greenlee

  • $43.86 (Each)
  • $43.86 (Each)

  • $263.16 (Per 6)
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
06923
Manufacturer
Greenlee
Manufacturer's Part Number
06923
Description
Hole Saw, Adjust-Quick Cutter
Quickest, Most Affordable Way to Cut Perfect Holes In Ceiling Tile. Cuts Clean, Precise Holes That Ensure No Light Leakage or Poor-Fitting. Installations. Self-Sharpening, Carbide-Sprayed Cutting Tips Can Cut Dozens Of Holes. In Very Abrasive Materialsand Still Stay Sharp. Stabilizer Spring Balancescutting Forces and Offers More Control Of The Tool When Drilling Drywall. Dedicated Arbor and Pilot Drill Eliminates Changeover Time. Fits A 3/8 In Drill Chuck and Can Be Used With A
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310069232 / 00783310069232
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.86 (Each)
Standard Packaging
$263.16 (Per 6)
Resources
Images
 
 
06923 - Small Image
 
06923 - Large Image
Attachments
 
 
06923 - Specification Sheet
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
HOLE SAW,ADJUST-QUICK CUTTER
Product Type
Quick Cutter Adjustable Holesaw
extra long description
GRN 06923 QUICK CUTTER ADJUSTABLE H
Special Features
Quickest most affordable way to cut perfect ceiling holes for recessed lighting. Self-sharpening carbide-sprayed cutting tips can cut dozens of holes in abrasive materials and still stay sharp. Dedicated arbor and pilot drill eliminates changeover time. Fits 3/8 In chuck and works with a cordless drill. Includes dust shield to eliminate flying dust and debris.
Long Description
Quickest, most affordable way to cut perfect holes in ceiling tile. Cuts clean, precise holes that ensure no light leakage or poor-fitting. Installations. Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes. in very abrasive materialsand still stay sharp. Stabilizer spring balancescutting forces and offers more control of the tool when drilling drywall. Dedicated arbor and pilot drill eliminates changeover time. Fits a 3/8 IN drill chuck and can be used with a
Manufacturer Information
Manufacturers Part Number
06923
Brand
GREENLEE
GTIN
00783310069232
UPC
783310069232
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Adustable recessed hole saw cutter
Packaging
Weight per each
0.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Quick Cutter recessed hole saw. Adjustable in 1/2 In increments for cuts of 2-1/2-7 In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 06923.
Jump To:

Similar Items

Similar items are close alternatives to 06923, though they may not be 100% alike.

The Milwaukee® Adjustable Hole Cutter Offers A One-Size-Fits All Solution to Mak...
  • Our Part #: 49560320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-0320
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 16 ($758.40) ·
49560320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat