GFN2 - 76165- Fuse 250V 2A 1-1/2X13/3

Mersen

  • $28.93 (Each)
  • $28.93 (Each)

  • $289.30 (Per 10)

Availability: Currently Out Of Stock
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
GFN2
Manufacturer
Mersen
Manufacturer's Part Number
GFN2
Description
76165- Fuse 250V 2A 1-1/2X13/3
Fuse GFN - Midget - Time-Delay 250VAC 2A Ferrule Visual Indicator
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001761653 / 00782001761653
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.93 (Each)
Standard Packaging
$289.30 (Per 10)
Resources
Images
 
 
GFN2 - Large Image
 
GFN2 - Large Image
 
GFN2 - Large Image
 
GFN2 - Large Image
 
GFN2 - Small Image
Attachments
 
 
GFN2 - Specification Sheet
Other Links
 
 
GFN2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
0.2
amperage rating
2
Voltage Rating
250
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
76165- FUSE 250V 2A 1-1/2X13/3
Long Description
Fuse GFN - Midget - Time-Delay 250VAC 2A Ferrule Visual Indicator
Product Type
Fuse GFN - Midget - Time-Delay 250VAC 2A Ferrule Visual Indi
Short Description
76165- FUSE 250V 2A 1-1/2X13/3
Features
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).
extra long description
Mersen GFN2 Fuse GFN - Midget - Tim
Special Features
Pin indicator provides visual indication of open fuse or actuates switch for remote signaling Numerous ratings for a wide variety of applications 12 second time-delay at 200 rating Can be used with UltraSafe™ fuse holders (1/10 - 10A) 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
250
class
Midget
type of indicators
Visual Indicator
Manufacturer Information
Manufacturers Part Number
GFN2
Brand
Mersen
GTIN
00782001761653
UPC
782001761653
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.016
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
For supplemental protection of circuits where time-delay and blown fuse indication are required, such as solenoid circuits or control circuits.
standard
UL Listed to standard 248-14 (1/10 to 15A) File E33925 CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFN2.
Jump To:

Cross Referenced

These items are similar to GFN2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNA-2 Eaton Bussmann 00051712713498
FLA-2 SSAC 00079458130416
GFN2 Mersen 00782001761653

* All prices subject to change.

Begin Live Chat