ATQ610 - 500V 6/10A TD Midget Fuse

Mersen

  • $45.06 (Each)
  • $45.06 (Each)

  • $450.60 (Per 10)
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
ATQ610
Manufacturer
Mersen
Manufacturer's Part Number
ATQ6/10
Description
500V 6/10A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 0.6A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001902674 / 00782001902674
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.06 (Each)
Standard Packaging
$450.60 (Per 10)
Resources
Images
 
 
ATQ610 - Small Image
 
ATQ610 - Large Image
 
ATQ610 - Large Image
 
ATQ610 - Large Image
 
ATQ610 - Large Image
Attachments
 
 
ATQ610 - Specification Sheet
Other Links
 
 
ATQ610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.6
interrupt rating
10
Voltage Rating
500
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
500V 6/10A TD MIDGET FUSE
Product Type
Fuse Atq - Midget - Time-Delay 500VAC 0.6A Ferrule
Short Description
500V 6/10A TD MIDGET FUSE
Features
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
extra long description
Mersen ATQ6/10 Fuse ATQ - Midget -
Long Description
Fuse ATQ - Midget - Time-Delay 500VAC 0.6A Ferrule Amp-Trap®
Special Features
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
500
class
Midget
Manufacturer Information
Manufacturers Part Number
ATQ6/10
Brand
Mersen
GTIN
00782001902674
UPC
782001902674
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of lighting, solenoid, motor and transformer circuits
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATQ610.
Jump To:

Cross Referenced

These items are similar to ATQ610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-6/10 Eaton Bussmann 00051712786003
FLQ-6/10 SSAC 00079458000900
ATQ6/10 Mersen 00782001902674

* All prices subject to change.

Begin Live Chat