ATDR20 - CC TD Fuse 600V 20A Atdr

Mersen

  • $41.23 (Each)
  • $41.23 (Each)

  • $412.30 (Per 10)
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
ATDR20
Manufacturer
Mersen
Manufacturer's Part Number
ATDR20
Description
CC TD Fuse 600V 20A Atdr
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 20A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001908683 / 00782001908683
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.23 (Each)
Standard Packaging
$412.30 (Per 10)
Resources
Images
 
 
ATDR20 - Small Image
 
ATDR20 - Large Image
 
ATDR20 - Large Image
 
ATDR20 - Large Image
 
ATDR20 - Large Image
Attachments
 
 
ATDR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
CC TD FUSE 600V 20A ATDR
Product Type
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 20A Ferrule
Short Description
CC TD FUSE 600V 20A ATDR
Features
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
extra long description
Mersen ATDR20 Fuse ATDR - Class CC
Long Description
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 20A Ferrule Amp-Trap 2000®
Special Features
Time-delay for motor starting inrush currents without nuisance opening Highly current-limiting for low peak let-thru current Improved cycling ability for frequent motor starts/stops without nuisance fuse opening Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High-visibility orange label ensures instant brand recognition, simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional
Additional Information
AC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATDR20
Brand
Mersen
GTIN
00782001908683
UPC
782001908683
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Small motors Contactors Lighting, heating & general loads Branch circuit protection
standard
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATDR20.
Jump To:

Similar Items

Similar items are close alternatives to ATDR20, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V, 0.41 In Diameter, 1.5 I...
  • Our Part #: EDCC20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-EDCC20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($366.90) ·
EDCC20 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.69

Each

QTY:
Each
Add
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($570.80) ·
LPCC20 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ATDR20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-20 Eaton Bussmann 51712180276
LP-CC-20 Eaton 00051712180276
CCMR-20 SSAC 00079458002140
ATDR20 Mersen 00782001908683

* All prices subject to change.

Begin Live Chat