ATDR10 - 600V Class CC Midget

Mersen

  • $26.58 (Each)
  • $26.58 (Each)

Availability: Currently Out Of Stock
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
ATDR10
Manufacturer
Mersen
Manufacturer's Part Number
ATDR10
Description
600V Class CC Midget
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 10A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001901073 / 00782001901073
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.58 (Each)
Resources
Images
 
 
ATDR10 - Small Image
 
ATDR10 - Large Image
 
ATDR10 - Large Image
 
ATDR10 - Large Image
 
ATDR10 - Large Image
Attachments
 
 
ATDR10 - Specification Sheet
Other Links
 
 
ATDR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V CLASS CC MIDGET
Long Description
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 10A Ferrule Amp-Trap 2000®
Special Features
Time-delay for motor starting inrush currents without nuisance opening Highly current-limiting for low peak let-thru current Improved cycling ability for frequent motor starts/stops without nuisance fuse opening Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High-visibility orange label ensures instant brand recognition, simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional
Product Type
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 10A Ferrule
Short Description
CC TD FUSE 600V 10A ATDR
Features
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
extra long description
Mersen ATDR10 Fuse ATDR - Class CC
Additional Information
AC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATDR10
Brand
Mersen
GTIN
00782001901073
UPC
782001901073
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
standard
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
Application
Small motors Contactors Lighting, heating & general loads Branch circuit protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATDR10.
Jump To:

Similar Items

Similar items are close alternatives to ATDR10, though they may not be 100% alike.

Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V...
  • Our Part #: EDCC10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EDCC10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($366.90) ·
EDCC10 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.69

Each

QTY:
Each
Add
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, ...
  • Our Part #: LPCC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($570.80) ·
LPCC10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ATDR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-10 Eaton Bussmann 51712180245
LP-CC-10 Eaton 00051712180245
CCMR-10 SSAC 00079458002119
ATDR10 Mersen 00782001901073

* All prices subject to change.

Begin Live Chat