TEL120MBUNIT120 - *Delisted* T2.5 120V Mini Bayonet Base Incan Lamp

Ge Current, A Daintree Company

  • $4.00 (Each)
  • $4.00 (Each)

  • $200.00 (Per 50)
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
TEL120MBUNIT120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
TEL/120MB-UNIT-120
Description
*Delisted* T2.5 120V Mini Bayonet Base Incan Lamp
Ge, 3 WTT, 120 V, 4 LM, Miniature Bayonet (BA9S) Base, 7500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168120784 / 00043168120784
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Standard Packaging
$200.00 (Per 50)
Resources
Images
 
 
TEL120MBUNIT120 - Large Image
 
TEL120MBUNIT120 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
3
Descriptions
Product Type
12078 Sub Miniature - Other
extra long description
GEL TEL/120MB-UNIT-120 12078 SUB
Description
*DELISTED* T2.5 120V MINI BAYONET BASE INCAN LAMP
Long Description
GE, 3 WTT, 120 V, 4 LM, Miniature Bayonet (Ba9s) Base, 7500 HR Average Life
Special Features
0.312IN Length
Additional Information
lumens
4
average life
7500
Base
Miniature Bayonet (Ba9s)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
TEL/120MB-UNIT-120
GTIN
00043168120784
UPC
043168120784
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.007
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TEL120MBUNIT120.
Jump To:

Cross Referenced

These items are similar to TEL120MBUNIT120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12078 GE Lighting 00043168120784
34503 Osram Sylvania 00046135345036

* All prices subject to change.

Begin Live Chat