MPR400VBUXH0PA - 400W or PS/MH ED37 Clear Bulb Mog Screw Base 4000K

Ge Traditional Lamps

  • $82.96 (Each)
  • $82.96 (Each)

  • $497.76 (Per 6)
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
MPR400VBUXH0PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MPR400/VBU/XHOPA
Description
400W or PS/MH ED37 Clear Bulb Mog Screw Base 4000K
Metal Halide Lamp, 65, 4000 K, 42000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, EX39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 41.5 % Mercury Content, 5.3 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168462730 / 00043168462730
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.96 (Each)
Standard Packaging
$497.76 (Per 6)
Resources
Images
 
 
MPR400VBUXH0PA - Small Image
 
MPR400VBUXH0PA - Large Image
 
MPR400VBUXH0PA - Large Image
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
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Base Type
EX39 Mogul Screw
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
extra long description
GEL MPR400/VBU/XHOPA 46273 MULTIVAP
Description
400W OR PS/MH ED37 CLEAR BULB MOG SCREW BASE 4000K
Long Description
Metal Halide Lamp, 65, 4000 K, 42000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, EX39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 41.5 % Mercury Content, 5.3 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, EX39 Mogul Screw
Special Features
11.5IN Length
Additional Information
Brightness (Lumens)
42000 lm
average life
20000 h
ANSI Ballast Code
M135/M155
Mercury Content
41.5 %
package quantity
6 CA
lumens
42000
Base
Mogul Screw (EX39)
Manufacturer Information
Manufacturers Part Number
MPR400/VBU/XHOPA
Brand
Ge Traditional Lamps
GTIN
00043168462730
UPC
043168462730
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.3 lb
Weight per each
0.93
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Corridor;Down/Flood Lighting;Industrial;Lobby;Retail;Walkway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MPR400VBUXH0PA.
Jump To:

Similar Items

Similar items are close alternatives to MPR400VBUXH0PA, though they may not be 100% alike.

Hid Metal Halide Lamp, Designation: MP400/ED37/PS/Bu/4K, 400 WTT, ED37 Shape, E3...
  • Our Part #: S5884
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S5884
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.88) ·
S5884 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat