LED7DR20830 - *Delisted* 7W Led R20 30K 80CRI 500LM

Ge Current, A Daintree Company

  • $7.67 (Each)
  • $7.67 (Each)

  • $46.02 (Per 6)

Availability: In Stock Locally
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
LED7DR20830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DR20/830
Description
*Delisted* 7W Led R20 30K 80CRI 500LM
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168432337 / 00043168432337
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Standard Packaging
$46.02 (Per 6)
Resources
Images
 
 
LED7DR20830 - Small Image
 
LED7DR20830 - Large Image
 
LED7DR20830 - Large Image
Attachments
 
 
LED7DR20830 - Specification Sheet
Brochures
 
 
LED7DR20830 - Brochure
Other Links
 
 
LED7DR20830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R20
Voltage Rating
120 V
Material
Glass
Wattage
7 W
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
white
Base Type
Medium
Color
White
Dimensions and Weight
Length
3.64 in
Overall Length
3.64
Descriptions
Product Type
LED R20 Lamp
Short Description
LED R20 Lamp, R20, 80 CRI, 3000K, 7W, 120V
Long Description
LED R20 Lamp, 80, 3000 K, 470 lm Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 h Average Life, Medium Base, Dimmable, 3.64 in Length
Description
*DELISTED* 7W LED R20 30K 80CRI 500LM
Additional Information
RoHS Compliant
extra long description
GEL LED7DR20/830 43233
Additional Information
Brightness (Lumens)
470 lm
Standards Met
UL Approved;RoHS Compliant
package quantity
6 CA
average life
25000
lumens
470
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DR20/830
GTIN
00043168432337
UPC
043168432337
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7DR20830.
Jump To:

Similar Items

Similar items are close alternatives to LED7DR20830, though they may not be 100% alike.

R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
  • Our Part #: LED7.5R20830
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7.5R20-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($187.80) ·
LED7.5R20830 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat