HR175DX39 - 175W ED28 Mercury Vapor White Mogul Base Lamp

Ge Traditional Lamps

  • $20.67 (Each)
  • $20.67 (Each)

  • $248.04 (Per 12)

In-Stock: 212 available at other locations ( find a store with stock)
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
HR175DX39
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR175DX39
Description
175W ED28 Mercury Vapor White Mogul Base Lamp
Ge, 24062, 175 WTT, 7800 LM, 3900 KV, 50 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168240628 / 00043168240628
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.67 (Each)
Standard Packaging
$248.04 (Per 12)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
212
Resources
Images
 
 
HR175DX39 - Small Image
 
HR175DX39 - Large Image
 
HR175DX39 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Voltage Rating
318 V
Material
Hard Glass
Material, Color, and Finish
color temperature
3900 K
color rendering index (cri)
50.0
Finish
white
Style
Open or enclosed fixtures
Color
White
Color Rendering Index
50
Base Type
Mogul Screw
Dimensions and Weight
Diameter
3.5 in
Length
8.25 in
Descriptions
Product Type
HID Mercury Vapor Lamp
Description
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP
Long Description
HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb
Special Features
8.25IN Length
extra long description
GEL HR175DX39 24062 MERCURY
Short Description
HID Mercury Vapor Lamp, 3900K, 7800 lm, 175W, 318V
Additional Information
average life
20000 h
lumens
7800
Base
E39
Brightness (Lumens)
7800 lm
ANSI Ballast Code
H39
Mercury Content
30.3 %
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
HR175DX39
Brand
Ge Traditional Lamps
GTIN
00043168240628
UPC
043168240628
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HR175DX39.
Jump To:

Similar Items

Similar items are close alternatives to HR175DX39, though they may not be 100% alike.

Syl H39KC-175/DX/69445 WRT H39KC175
  • MFR Part #: H39KC-175/DX/69445
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($262.20) ·
H39KC175DX - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$43.70

Each

QTY:
Each
Add
Satco S1936 H39KB175 Clear ED28 Mog
  • MFR Part #: S1936
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($155.64) ·
S1936 - Satco

Check local availability

Total Availability: Out of Stock

Book Price

$12.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HR175DX39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24062 GE Lighting 00043168240628
69445 Osram Sylvania 00046135694455

* All prices subject to change.

Begin Live Chat